BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

22-16 AWG Heat-Shrink Ring Terminal #8 Stud PK25

POWER FIRST| Zoro #: G1745633| Mfr #: 5WHJ0

$14.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam: BrazedMax. Voltage: 600VWire Range: 22 to 16 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745633 Mfr #: 5WHJ0
Seam: BrazedMax. Voltage: 600V
Wire Range: 22 to 16 AWGItem: Ring Terminal
Standards: UL Listed, cUL E96029Max. Temp.: 221 Degrees F
Insulation Type: Heat ShrinkConnection Type: Crimp
Stud Size: #8Insulation Color: Red
Terminal Connection: CrimpConnection Material: Copper
Overall Length: 1.122"Terminal Type: Standard
Country of Origin (subject to change): Taiwan, Province of China

Description

Ring Terminal, Insulation Type Heat Shrink, Stud Size #8, Wire Range 22 to 16 AWG, Insulation Color Red, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.122 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Package Quantity 25

Reviews