Ring Term, Nylon, 1/4 in., 1.09 in., PK100

POWER FIRST| Zoro #: G0977164| Mfr #: 5UGU2

$24.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977164 Mfr #: 5UGU2
Connection Material: CopperItem: Ring Terminal
Terminal Connection: CrimpMax. Voltage: 600V
Standards: UL listedWire Range: 22 to 16 AWG
Overall Length: 1.094"Insulation Type: Nylon
Max. Temp.: 221 Degrees FInsulation Color: Red
Stud Size: 1/4"Seam: Butted
Country of Origin (subject to change): Taiwan

Product Description

Ring Terminal, Insulation Type Nylon, Stud Size 1/4 In., Wire Range 22 to 16 AWG, Insulation Color Red, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.094 In., Connection Material Copper, Standards UL Listed, Terminal Connection Crimp, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.