Ring Term, Nylon, 1/4 in., 1.09 in., PK100

POWER FIRST| Zoro #: G1395344| Mfr #: 5UGU3

$25.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1395344 Mfr #: 5UGU3
Max. Voltage: 600VConnection Material: Copper
Terminal Connection: CrimpItem: Ring Terminal
Overall Length: 1.094"Insulation Type: Nylon
Max. Temp.: 221 Degrees FInsulation Color: Blue
Stud Size: 1/4"Seam: Butted
Standards: UL ListedWire Range: 16 to 14 AWG
Country of Origin (subject to change): Taiwan

Product Description

Ring Terminal, Insulation Type Nylon, Stud Size 1/4 In., Wire Range 16 to 14 AWG, Insulation Color Blue, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.094 In., Connection Material Copper, Standards UL Listed, Terminal Connection Crimp, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.