KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Nylon, 1/4 in., 1.26 in., PK50

POWER FIRST| Zoro #: G2119555| Mfr #: 5UGU4

$12.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 1/4"
Overall Length: 1.260"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119555 Mfr #: 5UGU4
Connection Material: CopperStud Size: 1/4"
Overall Length: 1.260"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 12 to 10 AWG
Seam: ButtedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Yellow
Insulation Type: NylonStandards: UL listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Ring Terminal, Insulation Type Nylon, Stud Size 1/4 In., Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.260 In., Connection Material Copper, Standards UL Listed, Terminal Connection Crimp, Package Quantity 50

Reviews