Ring Term, Nylon, #8, 0.86 in., PK100

POWER FIRST| Zoro #: G0773997| Mfr #: 5UGT9

$12.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773997 Mfr #: 5UGT9
Max. Voltage: 600VConnection Material: Copper
Terminal Connection: CrimpItem: Ring Terminal
Wire Range: 22 to 16 AWGOverall Length: 0.858"
Insulation Type: NylonMax. Temp.: 221 Degrees F
Insulation Color: RedStud Size: #8
Seam: ButtedStandards: UL Listed
Country of Origin (subject to change): Taiwan

Product Description

Ring Terminal, Insulation Type Nylon, Stud Size #8, Wire Range 22 to 16 AWG, Insulation Color Red, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.858 In., Connection Material Copper, Standards UL Listed, Terminal Connection Crimp, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.