Ring Term, Nylon, #8, 0.90 in., PK100

POWER FIRST| Zoro #: G2263922| Mfr #: 5UGU0

$24.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263922 Mfr #: 5UGU0
Max. Voltage: 600VConnection Material: Copper
Terminal Connection: CrimpItem: Ring Terminal
Wire Range: 16 to 14 AWGOverall Length: 0.898"
Insulation Type: NylonMax. Temp.: 221 Degrees F
Insulation Color: BlueStud Size: #8
Seam: ButtedStandards: UL Listed
Country of Origin (subject to change): Taiwan

Product Description

Ring Terminal, Insulation Type Nylon, Stud Size #8, Wire Range 16 to 14 AWG, Insulation Color Blue, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.898 In., Connection Material Copper, Standards UL Listed, Terminal Connection Crimp, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.