Ring Term, Nylon, #8, 1.02 in., PK50

POWER FIRST |Zoro #: G0266235|Mfr #: 5UGU1

$17.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0266235 Mfr #: 5UGU1
Max. Voltage: 600VConnection Material: Copper
Terminal Connection: CrimpItem: Ring Terminal
Wire Range: 12 to 10 AWGOverall Length: 1.024"
Insulation Type: NylonMax. Temp.: 221 Degrees F
Insulation Color: YellowStud Size: #8
Seam: ButtedStandards: UL Listed
Country of Origin (subject to change): Taiwan

Product Description

Ring Terminal, Insulation Type Nylon, Stud Size #8, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.024 In., Connection Material Copper, Standards UL Listed, Terminal Connection Crimp, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.