KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Vinyl, #10, 1.02 in., PK50

POWER FIRST| Zoro #: G0325613| Mfr #: 4FRH8

$11.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 1.024"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325613 Mfr #: 4FRH8
Connection Material: CopperStud Size: #10
Overall Length: 1.024"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 12 to 10 AWG
Seam: ButtedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Yellow
Insulation Type: VinylStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Ring, Length 1.024 In, Wire Range 12-10 AWG, Color Yellow, Insulation Type Vinyl, Stud Size #10 In, Connector Width 0.374 In, Thickness 0.039 In, Barrel Inside Dia 0.134 In, Barrel Length 0.748 In, Max Voltage 600V, Max Temp 167 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews