KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Vinyl, 3/8 in., 1.50 in., PK25

POWER FIRST| Zoro #: G2058481| Mfr #: 5WHA6

$9.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 3/8"
Overall Length: 1.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058481 Mfr #: 5WHA6
Connection Material: CopperStud Size: 3/8"
Overall Length: 1.500"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 8 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: RingInsulation Color: Red
Insulation Type: VinylStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Ring Terminal, Insulation Type Vinyl, Stud Size 3/8 In., Wire Range 8 AWG, Insulation Color Red, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.500 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews