KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Vinyl, #6, 0.80 in., PK100

POWER FIRST| Zoro #: G2437452| Mfr #: 4FRH6

$12.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.803"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437452 Mfr #: 4FRH6
Connection Material: CopperStud Size: #6
Overall Length: 0.803"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 16 to 14 AWG
Seam: ButtedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Blue
Insulation Type: VinylStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Ring, Length 0.803 In, Wire Range 16-14 AWG, Color Blue, Insulation Type Vinyl, Stud Size #6 In, Connector Width 0.26 In, Thickness 0.031 In, Barrel Inside Dia 0.091 In, Barrel Length 0.189 In, Max Voltage 600V, Max Temp 167 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews