Ring Term., Vinyl, #6, 0.91 in., PK50

POWER FIRST| Zoro #: G2142551| Mfr #: 5WHH0

$23.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2142551 Mfr #: 5WHH0
Max. Voltage: 600VConnection Material: Copper
Terminal Connection: CrimpItem: Ring Terminal
Max. Temp.: 221 Degrees FInsulation Color: Yellow
Stud Size: #6Seam: Butted
Standards: UL Listed, cUL E96029Wire Range: 12 to 10 AWG
Overall Length: 0.913"Insulation Type: Vinyl
Country of Origin (subject to change): Taiwan

Product Description

Ring Terminal, Insulation Type Vinyl, Stud Size #6, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.913 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.