PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ring Term, Vinyl, #8, 0.86 in., PK100

POWER FIRST| Zoro #: G0567454| Mfr #: 5WHG3

$8.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: CopperMax. Temp.: 221 Degrees FTerminal Connection: Crimp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567454 Mfr #: 5WHG3
Connection Material: CopperMax. Temp.: 221 Degrees F
Terminal Connection: CrimpMax. Voltage: 600V
Terminal Type: StandardInsulation Color: Red
Overall Length: 0.858"Standards: UL Listed, cUL E96029
Stud Size: #8Seam: Butted
Wire Range: 22 to 16 AWGItem: Ring Terminal
Insulation Type: VinylCountry of Origin (subject to change): Taiwan, Province of China

Description

Ring Terminal, Insulation Type Vinyl, Stud Size #8, Wire Range 22 to 16 AWG, Insulation Color Red, Seam Butted, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.858 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews