KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Switch, DPDT, 6 Connections

POWER FIRST| Zoro #: G1226827| Mfr #: 2LNH7

$6.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Screw
Number of Connections: 6
Operating Temp. Range: 32 Degrees to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226827 Mfr #: 2LNH7
Terminals: ScrewNumber of Connections: 6
Operating Temp. Range: 32 Degrees to 104 Degrees FBody Color: Black
HP: 2Switch Function: Momentary On/Off/Momentary On
Item: Rocker SwitchMounting Hole: 0.830" x 1.450"
Contact Form: DPDTAC Contact Rating: 20A @ 125V, 15A @ 250V
Standards: UL, CUL, TUV, CESwitch Color: Ivory
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals Screw, Mounting Hole 0.830 In. x 1.450 In., AC Contact Rating 20A @ 125V, 15A @ 250V, HP 2, Body Color Black, Switch Color Ivory, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards UL, CUL, TUV, CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews