Rocker Switch, DPST, 4 Connections

POWER FIRST| Zoro #: G1949132| Mfr #: 2LNE8

$3.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 104 Degrees F
Switch Function: ON/OFF
Contact Form: DPST
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949132 Mfr #: 2LNE8
Operating Temp. Range: 32 Degrees to 104 Degrees FSwitch Function: ON/OFF
Contact Form: DPSTTerminals: Screw
AC Contact Rating: 20A @ 125V, 15A @ 250VBody Color: Black
Standards: UL, CUL, TUV, CEHP: 2
Number of Connections: 4Item: Rocker Switch
Mounting Hole: 0.830" x 1.450"Switch Color: Red
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Screw, Mounting Hole 0.830 In. x 1.450 In., AC Contact Rating 20A @ 125V, 15A @ 250V, HP 2, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards UL, CUL, TUV, CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews