Shop Alternate Products
This Product is Discontinued
Power First
Rocker Switch, SPDT, 3 Connections (Discontinued)
Mfr # 2LNA2
Zoro # G2757772
This Product is Discontinued
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.540 in x 1.140 in