KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Switch, SPDT, 3 Connections

POWER FIRST| Zoro #: G1147124| Mfr #: 2LNA4

$1.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: 0.250" Quick Connect Tab
Number of Connections: 3
Body Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147124 Mfr #: 2LNA4
Terminals: 0.250" Quick Connect TabNumber of Connections: 3
Body Color: BlackOperating Temp. Range: 32 Degrees to 104 Degrees F
Switch Function: On/OnItem: Rocker Switch
Mounting Hole: 0.540" x 1.140"Contact Form: SPDT
AC Contact Rating: 16A @ 125V, 12A @ 250VStandards: UL, CUL, TUV, CE
Switch Color: RedCountry of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals 0.250 In. Quick Connect Tab, Mounting Hole 0.540 In. x 1.140 In., AC Contact Rating 16A @ 125V, 12A @ 250V, HP -, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards UL, CUL, TUV, CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews