Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rocker Switch, SPST, 2 Connections

  • Zoro #: G0473916
  • Mfr #: 2LNA7
$12.99
  • Switch Color: Red
  • Body Color: Black
  • AC Contact Rating: 15A @ 250V, 20A @ 125V
See full product details
Orders over $75 ship free.

Power First #2LNA7 Specifications

  • Zoro #: G0473916
  • Mfr #: 2LNA7
Switch Color: Red Body Color: Black
AC Contact Rating: 15A @ 250V, 20A @ 125V Standards: CE, CUL, TUV, UL
Mounting Hole: 0.830 in x 1.450 in HP: 2 hp
Switch Function: ON/OFF Item: Rocker Switch
Number of Connections: 2 Contact Form: SPST
Operating Temp. Range: 32 Degrees to 104 Degrees F Terminals: 0.250 in Quick Connect Tab
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15A @ 250V, 20A @ 125V, HP 2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards CE, CUL, TUV, UL

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Power First #2LNA7