DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rocker Switch, SPST, 2 Connections

POWER FIRST| Zoro #: G2359043| Mfr #: 2LNA9

$3.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 104 Degrees F
Switch Function: ON/OFF
Contact Form: SPST
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359043 Mfr #: 2LNA9
Operating Temp. Range: 32 Degrees to 104 Degrees FSwitch Function: ON/OFF
Contact Form: SPSTTerminals: 0.250" Quick Connect Tab
AC Contact Rating: 20A @ 125V, 15A @ 250VBody Color: Black
Standards: UL, CUL, TUV, CEHP: 2
Number of Connections: 2Item: Rocker Switch
Mounting Hole: 0.830" x 1.450"Switch Color: Ivory
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 In. Quick Connect Tab, Mounting Hole 0.830 In. x 1.450 In., AC Contact Rating 20A @ 125V, 15A @ 250V, HP 2, Body Color Black, Switch Color Ivory, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards UL, CUL, TUV, CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews