HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rocker Switch, SPST, 2 Connections

POWER FIRST| Zoro #: G1615031| Mfr #: 2VLL8

$2.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 104 Degrees F
Switch Function: ON/OFF
Contact Form: SPST
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615031 Mfr #: 2VLL8
Operating Temp. Range: 32 Degrees to 104 Degrees FSwitch Function: ON/OFF
Contact Form: SPSTTerminals: 0.250" Quick Connect Tab
AC Contact Rating: 16A @ 125V, 12A @ 250VBody Color: Black
Standards: UL, CUL, TUV, CENumber of Connections: 2
Item: Rocker SwitchMounting Hole: 0.540" x 1.140"
Switch Color: BlackCountry of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 In. Quick Connect Tab, Mounting Hole 0.540 In. x 1.140 In., AC Contact Rating 16A @ 125V, 12A @ 250V, HP -, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards UL, CUL, TUV, CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews