SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.093in ID, Black, 6in, PK35

POWER FIRST| Zoro #: G1369243| Mfr #: 4RCV7

$5.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Voltage: 600VShrink Tubing Wall Thickness After Shrinking: 0.020"Use Shrink Tubing With Wire Size: 28 to 26 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369243 Mfr #: 4RCV7
Max. Voltage: 600VShrink Tubing Wall Thickness After Shrinking: 0.020"
Use Shrink Tubing With Wire Size: 28 to 26 AWGShrink Tubing Material: Polyolefin
Shrink Tubing Type: Heat Shrink TubingStandards: UL 224
Shrink Tubing I.D. Before Shrinking: 0.093"Shrink Tubing Adhesive Lined: No
Color: BlackShrink Tubing Wall Type: Thin Wall
Min. Shrink Temp.: 212 Degrees FShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Item: Heat Shrink TubingShrink Ratio: 2:1
Flame Retardant: NoI.D. After Shrinking: 0.047"
Shrink Tubing Material Type: FlexibleShrink Tubing Length: 6"
Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Black, Length 6 In., Wire Range 28 to 26 AWG, I.D. Before Shrinking 0.093 In., I.D. After Shrinking 0.047 In., Wall Thickness After Shrinking 0.020 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 35

Reviews