KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.093in ID, Colors, 6in, PK35

POWER FIRST| Zoro #: G1313252| Mfr #: 4RCW7

$9.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Number of Pieces: 35
Flame Retardant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313252 Mfr #: 4RCW7
Shrink Tubing Wall Type: Thin WallNumber of Pieces: 35
Flame Retardant: NoIncludes: (5) Black, (5) Blue, (5) Clear, (5) Green, (5) Red, (5) White, (5) Yellow
Use Shrink Tubing With Wire Size: 28 to 26 AWGColor: Black, Blue, Clear, Green, Red, White, Yellow
Shrink Tubing Length: 6"Shrink Ratio: 2:1
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink Tubing KitShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing Material: PolyolefinI.D. Before Shrinking: 0.093"
Standards: UL 224Max. Voltage: 600V
Shrink Tubing Kit Type: Heat Shrink Tubing KitCountry of Origin (subject to change): China

Description

Heat Shrink Tubing Kit, Wall Type Thin Wall, Material Flexible Polyolefin, Number of Pieces 35, Includes (5) Black, (5) Blue, (5) Clear, (5) Green, (5) Red, (5) White, (5) Yellow, Black, Blue, Clear, Green, Red, White, Yellow, Wire Range 28 to 26 AWG, Shrink Ratio 2:1, Temp. Range -67 Degrees to 275 Degrees F, Length 6 In., I.D. Before Shrinking 0.093 In., Max. Voltage 600V, Standards UL 224, Package Quantity 35

Reviews