SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.125in ID, Colors, 6in, PK28

POWER FIRST| Zoro #: G1025561| Mfr #: 4RCW8

$10.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Shrink Tubing With Wire Size: 24 to 22 AWGI.D. Before Shrinking: 0.125"Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025561 Mfr #: 4RCW8
Use Shrink Tubing With Wire Size: 24 to 22 AWGI.D. Before Shrinking: 0.125"
Max. Voltage: 600VIncludes: (4) Black, (4) Blue, (4) Clear, (4) Green, (4) Red, (4) White, (4) Yellow
Shrink Tubing Material: PolyolefinStandards: UL 224
Shrink Tubing Adhesive Lined: NoNumber of Pieces: 28
Color: Black, Blue, Clear, Green, Red, White, YellowShrink Tubing Kit Type: Heat Shrink Tubing Kit
Shrink Tubing Wall Type: Thin WallShrink Tubing Length: 6"
Item: Heat Shrink Tubing KitShrink Ratio: 2:1
Flame Retardant: NoShrink Tubing Material Type: Flexible
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FCountry of Origin (subject to change): China

Description

Heat Shrink Tubing Kit, Wall Type Thin Wall, Material Flexible Polyolefin, Number of Pieces 28, Includes (4) Black, (4) Blue, (4) Clear, (4) Green, (4) Red, (4) White, (4) Yellow, Black, Blue, Clear, Green, Red, White, Yellow, Wire Range 24 to 22 AWG, Shrink Ratio 2:1, Temp. Range -67 Degrees to 275 Degrees F, Length 6 In., I.D. Before Shrinking 0.125 In., Max. Voltage 600V, Standards UL 224, Package Quantity 28

Reviews