SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.187in ID, Black, 6in, PK24

POWER FIRST| Zoro #: G1029472| Mfr #: 4RCU9

$17.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Thickness After Shrinking: 0.040"Max. Voltage: 600VStandards: UL 224
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029472 Mfr #: 4RCU9
Shrink Tubing Wall Thickness After Shrinking: 0.040"Max. Voltage: 600V
Standards: UL 224Shrink Ratio: 3:1
Shrink Tubing Material: PolyolefinShrink Tubing Type: Heat Shrink Tubing
Flame Retardant: NoMin. Shrink Temp.: 212 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.187"Shrink Tubing Wall Type: Thin Wall
Item: Heat Shrink TubingI.D. After Shrinking: 0.062"
Shrink Tubing Material Type: FlexibleShrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Use Shrink Tubing With Wire Size: 20 to 18 AWGShrink Tubing Adhesive Lined: Yes
Shrink Tubing Length: 6"Color: Black
Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Flexible Polyolefin With Adhesive, Thin Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 6 In., Wire Range 20 to 18 AWG, I.D. Before Shrinking 0.187 In., I.D. After Shrinking 0.062 In., Wall Thickness After Shrinking 0.040 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 24

Reviews