Shrink Tubing, 0.187in ID, Black, 6in, PK30

POWER FIRST| Zoro #: G0821895| Mfr #: 4RCV9

$7.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 20 to 18 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821895 Mfr #: 4RCV9
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 20 to 18 AWGColor: Black
Shrink Tubing Length: 6"Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 2:1I.D. After Shrinking: 0.093"
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing
Shrink Tubing Material Type: FlexibleShrink Tubing Wall Thickness After Shrinking: 0.020"
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing I.D. Before Shrinking: 0.187"
Min. Shrink Temp.: 212 Degrees FStandards: UL 224
Max. Voltage: 600VShrink Tubing Material: Polyolefin
Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Black, Length 6 In., Wire Range 20 to 18 AWG, I.D. Before Shrinking 0.187 In., I.D. After Shrinking 0.093 In., Wall Thickness After Shrinking 0.020 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 30

Reviews