KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.187in ID, Colors, 6in, PK21

POWER FIRST| Zoro #: G0576651| Mfr #: 4RCW9

$10.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Number of Pieces: 21
Flame Retardant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576651 Mfr #: 4RCW9
Shrink Tubing Wall Type: Thin WallNumber of Pieces: 21
Flame Retardant: NoIncludes: (3) Black, (3) Blue, (3) Clear, (3) Green, (3) Red, (3) White, (3) Yellow
Use Shrink Tubing With Wire Size: 20 to 18 AWGColor: Black, Blue, Clear, Green, Red, White, Yellow
Shrink Tubing Length: 6"Shrink Ratio: 2:1
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink Tubing KitShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing Material: PolyolefinI.D. Before Shrinking: 0.187"
Standards: UL 224Max. Voltage: 600V
Shrink Tubing Kit Type: Heat Shrink Tubing KitCountry of Origin (subject to change): China

Description

Heat Shrink Tubing Kit, Wall Type Thin Wall, Material Flexible Polyolefin, Number of Pieces 21, Includes (3) Black, (3) Blue, (3) Clear, (3) Green, (3) Red, (3) White, (3) Yellow, Black, Blue, Clear, Green, Red, White, Yellow, Wire Range 20 to 18 AWG, Shrink Ratio 2:1, Temp. Range -67 Degrees to 275 Degrees F, Length 6 In., I.D. Before Shrinking 0.187 In., Max. Voltage 600V, Standards UL 224, Package Quantity 21

Reviews