KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.25in ID, Black, 6in, PK20

POWER FIRST| Zoro #: G0647035| Mfr #: 4RCV1

$17.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 16 to 12 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647035 Mfr #: 4RCV1
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 16 to 12 AWGColor: Black
Shrink Tubing Length: 6"Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.083"
Shrink Tubing Adhesive Lined: YesItem: Heat Shrink Tubing
Shrink Tubing Material Type: FlexibleShrink Tubing Wall Thickness After Shrinking: 0.040"
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees FShrink Tubing I.D. Before Shrinking: 0.250"
Min. Shrink Temp.: 212 Degrees FStandards: UL 224
Max. Voltage: 600VShrink Tubing Material: Polyolefin
Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, 16 to 12 AWG, Shrink Tubing I.D. Before Shrinking 0.250 In., I.D. After Shrinking 0.083 In., Shrink Tubing Wall Thickness After Shrinking 0.040 In., Shrink Tubing Length 6 In., Black, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 20

Reviews