Shrink Tubing, 0.35in ID, Black, 6in, PK25

POWER FIRST| Zoro #: G2035607| Mfr #: 4RCX6

$53.12 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Medium Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 14 to 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035607 Mfr #: 4RCX6
Shrink Tubing Wall Type: Medium WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 14 to 10 AWGColor: Black
Shrink Tubing Length: 6"Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.120"
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.070"Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.350"Min. Shrink Temp.: 212 Degrees F
Standards: UL 224Max. Voltage: 600V
Shrink Tubing Material: PolyolefinCountry of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Polyolefin, Medium Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 6 In., Wire Range 14 to 10 AWG, I.D. Before Shrinking 0.350 In., I.D. After Shrinking 0.120 In., Wall Thickness After Shrinking 0.070 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 25

Reviews