PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shrink Tubing, 0.375in ID, Colors, 6in, PK14

POWER FIRST| Zoro #: G2055094| Mfr #: 4RCX2

$10.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FItem: Heat Shrink Tubing KitShrink Tubing Adhesive Lined: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055094 Mfr #: 4RCX2
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FItem: Heat Shrink Tubing Kit
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Max. Voltage: 600VStandards: UL 224
Shrink Tubing Kit Type: Heat Shrink Tubing KitNumber of Pieces: 14
Includes: (2) Black, (2) Blue, (2) Clear, (2) Green, (2) Red, (2) White, (2) YellowI.D. Before Shrinking: 0.375"
Shrink Tubing Length: 6"Shrink Tubing Material: Polyolefin
Shrink Ratio: 2:1Shrink Tubing Wall Type: Thin Wall
Use Shrink Tubing With Wire Size: 12 to 8 AWGFlame Retardant: No
Color: Black, Blue, Clear, Green, Red, White, YellowCountry of Origin (subject to change): China

Description

Heat Shrink Tubing Kit, Wall Type Thin Wall, Material Flexible Polyolefin, Number of Pieces 14, Includes (2) Black, (2) Blue, (2) Clear, (2) Green, (2) Red, (2) White, (2) Yellow, Black, Blue, Clear, Green, Red, White, Yellow, Wire Range 12 to 8 AWG, Shrink Ratio 2:1, Temp. Range -67 Degrees to 275 Degrees F, Length 6 In., I.D. Before Shrinking 0.375 In., Max. Voltage 600V, Standards UL 224, Package Quantity 14

Reviews