SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.4in ID, Black, 4ft, PK5

POWER FIRST| Zoro #: G1143572| Mfr #: 4RCT8

$60.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Shrink Temp.: 250 Degrees FShrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Medium Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143572 Mfr #: 4RCT8
Min. Shrink Temp.: 250 Degrees FShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Type: Medium WallShrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing Length: 4 ft.Shrink Tubing I.D. Before Shrinking: 0.400"
Shrink Tubing Material: Cross-Linked PolyolefinShrink Tubing Wall Thickness After Shrinking: 0.090"
Max. Voltage: 600VUse Shrink Tubing With Wire Size: 12 to 6 AWG
Standards: UL 224Shrink Tubing Adhesive Lined: Yes
Color: BlackShrink Ratio: 3:1
Item: Heat Shrink TubingFlame Retardant: No
I.D. After Shrinking: 0.130"Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Medium Wall, Cross-Linked Polyolefin, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, 12 to 6 AWG, Shrink Tubing I.D. Before Shrinking 0.400 In., I.D. After Shrinking 0.130 In., Shrink Tubing Wall Thickness After Shrinking 0.090 In., Shrink Tubing Length 4 ft., Black, Min. Shrink Temp. 250 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 5

Reviews