SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.51in ID, Black, 6in, PK25

POWER FIRST| Zoro #: G1740724| Mfr #: 4RCX8

$61.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Shrink Temp.: 212 Degrees FShrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Medium Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740724 Mfr #: 4RCX8
Min. Shrink Temp.: 212 Degrees FShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Type: Medium WallShrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing Length: 6"Shrink Tubing I.D. Before Shrinking: 0.510"
Shrink Tubing Material: PolyolefinShrink Tubing Wall Thickness After Shrinking: 0.090"
Max. Voltage: 600VUse Shrink Tubing With Wire Size: 8 to 6 AWG
Standards: UL 224Shrink Tubing Adhesive Lined: No
Color: BlackShrink Ratio: 3:1
Item: Heat Shrink TubingFlame Retardant: No
I.D. After Shrinking: 0.160"Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Polyolefin, Medium Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 6 In., Wire Range 8 to 6 AWG, I.D. Before Shrinking 0.510 In., I.D. After Shrinking 0.160 In., Wall Thickness After Shrinking 0.090 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 25

Reviews