Shrink Tubing, 0.5in ID, Black, 6in, PK14

POWER FIRST| Zoro #: G0608361| Mfr #: 4RCV3

$15.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608361 Mfr #: 4RCV3
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWGColor: Black
Shrink Tubing Length: 6"Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.167"
Shrink Tubing Adhesive Lined: YesItem: Heat Shrink Tubing
Shrink Tubing Material Type: FlexibleShrink Tubing Wall Thickness After Shrinking: 0.070"
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees FShrink Tubing I.D. Before Shrinking: 0.500"
Min. Shrink Temp.: 212 Degrees FStandards: UL 224
Max. Voltage: 600VShrink Tubing Material: Polyolefin
Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Flexible Polyolefin With Adhesive, Thin Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 6 In., Wire Range 6 to 1 AWG, I.D. Before Shrinking 0.500 In., I.D. After Shrinking 0.167 In., Wall Thickness After Shrinking 0.070 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 14

Reviews