Shrink Tubing, 0.5in ID, Colors, 6in, PK14

POWER FIRST| Zoro #: G0843972| Mfr #: 4RCX3

$10.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Shrink Tubing With Wire Size: 6 to 1 AWG
I.D. Before Shrinking: 0.500"
Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843972 Mfr #: 4RCX3
Use Shrink Tubing With Wire Size: 6 to 1 AWGI.D. Before Shrinking: 0.500"
Max. Voltage: 600VIncludes: (2) Black, (2) Blue, (2) Clear, (2) Green, (2) Red, (2) White, (2) Yellow
Shrink Tubing Material: PolyolefinStandards: UL 224
Shrink Tubing Adhesive Lined: NoNumber of Pieces: 14
Color: Black, Blue, Clear, Green, Red, White, YellowShrink Tubing Kit Type: Heat Shrink Tubing Kit
Shrink Tubing Wall Type: Thin WallShrink Tubing Length: 6"
Item: Heat Shrink Tubing KitShrink Ratio: 2:1
Flame Retardant: NoShrink Tubing Material Type: Flexible
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FCountry of Origin (subject to change): China

Description

Heat Shrink Tubing Kit, Wall Type Thin Wall, Material Flexible Polyolefin, Number of Pieces 14, Includes (2) Black, (2) Blue, (2) Clear, (2) Green, (2) Red, (2) White, (2) Yellow, Black, Blue, Clear, Green, Red, White, Yellow, Wire Range 6 to 1 AWG, Shrink Ratio 2:1, Temp. Range -67 Degrees to 275 Degrees F, Length 6 In., I.D. Before Shrinking 0.500 In., Max. Voltage 600V, Standards UL 224, Package Quantity 14

Reviews