SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.75in ID, Black, 6in, PK14

POWER FIRST| Zoro #: G2110936| Mfr #: 4RCW4

$5.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
I.D. After Shrinking: 0.370"Max. Voltage: 600VShrink Tubing Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110936 Mfr #: 4RCW4
I.D. After Shrinking: 0.370"Max. Voltage: 600V
Shrink Tubing Length: 6"Shrink Tubing I.D. Before Shrinking: 0.750"
Shrink Tubing Material: PolyolefinUse Shrink Tubing With Wire Size: 4 to 3/0 AWG
Shrink Tubing Type: Heat Shrink TubingFlame Retardant: No
Shrink Ratio: 2:1Min. Shrink Temp.: 212 Degrees F
Shrink Tubing Material Type: FlexibleStandards: UL 224
Item: Heat Shrink TubingShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing Wall Type: Thin WallShrink Tubing Adhesive Lined: No
Color: BlackShrink Tubing Wall Thickness After Shrinking: 0.035"
Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Black, Length 6 In., Wire Range 4 to 3/0 AWG, I.D. Before Shrinking 0.750 In., I.D. After Shrinking 0.370 In., Wall Thickness After Shrinking 0.035 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 14

Reviews