KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 1.0in ID, Black, 6in, PK10

POWER FIRST| Zoro #: G0543462| Mfr #: 4RCW5

$6.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 4/0 AWG to 500 kcmil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543462 Mfr #: 4RCW5
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 4/0 AWG to 500 kcmilColor: Black
Shrink Tubing Length: 6"Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 2:1I.D. After Shrinking: 0.500"
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing
Shrink Tubing Material Type: FlexibleShrink Tubing Wall Thickness After Shrinking: 0.035"
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing I.D. Before Shrinking: 1.000"
Min. Shrink Temp.: 212 Degrees FStandards: UL 224
Max. Voltage: 600VShrink Tubing Material: Polyolefin
Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Black, Length 6 In., Wire Range 4/0 to 500 kcmil, I.D. Before Shrinking 1.000 In., I.D. After Shrinking 0.500 In., Wall Thickness After Shrinking 0.035 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 10

Reviews