Shrink Tubing, 1.1in ID, Black, 4ft, PK5

POWER FIRST| Zoro #: G1890673| Mfr #: 4RCU1

$82.17 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Medium Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 2 to 4/0 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890673 Mfr #: 4RCU1
Shrink Tubing Wall Type: Medium WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 2 to 4/0 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.370"
Shrink Tubing Adhesive Lined: YesItem: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.170"Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing I.D. Before Shrinking: 1.100"Min. Shrink Temp.: 250 Degrees F
Standards: UL 224Max. Voltage: 600V
Shrink Tubing Material: Cross-Linked PolyolefinCountry of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Medium Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 4 ft., Wire Range 2 to 4/0 AWG, I.D. Before Shrinking 1.100 In., I.D. After Shrinking 0.370 In., Wall Thickness After Shrinking 0.170 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 5

Reviews