PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shrink Tubing, 1.1in ID, Black, 9in, PK10

POWER FIRST| Zoro #: G1475031| Mfr #: 4RCY1

$71.92 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600VShrink Tubing Wall Thickness After Shrinking: 0.120"Shrink Tubing I.D. Before Shrinking: 1.100"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475031 Mfr #: 4RCY1
Max. Voltage: 600VShrink Tubing Wall Thickness After Shrinking: 0.120"
Shrink Tubing I.D. Before Shrinking: 1.100"Use Shrink Tubing With Wire Size: 4 to 3/0 AWG
Shrink Tubing Material: PolyolefinShrink Tubing Type: Heat Shrink Tubing
Standards: UL 224Shrink Tubing Adhesive Lined: No
Color: BlackShrink Tubing Wall Type: Medium Wall
Min. Shrink Temp.: 212 Degrees FShrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Item: Heat Shrink TubingShrink Ratio: 3:1
Flame Retardant: NoI.D. After Shrinking: 0.350"
Shrink Tubing Length: 9"Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Polyolefin, Medium Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 9 In., Wire Range 4 to 3/0 AWG, I.D. Before Shrinking 1.100 In., I.D. After Shrinking 0.350 In., Wall Thickness After Shrinking 0.120 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 10

Reviews