Shrink Tubing, 1.5in ID, Black, 9in, PK3

POWER FIRST| Zoro #: G0566036| Mfr #: 4RCU7

$14.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Heat Shrink Tubing
Shrink Ratio: 3:1
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566036 Mfr #: 4RCU7
Item: Heat Shrink TubingShrink Ratio: 3:1
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees FUse Shrink Tubing With Wire Size: 3/0 AWG to 400 kcmil
Shrink Tubing Wall Type: Medium WallShrink Tubing Adhesive Lined: Yes
Shrink Tubing Wall Thickness After Shrinking: 0.170"I.D. After Shrinking: 0.500"
Max. Voltage: 600VShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Length: 9"Shrink Tubing I.D. Before Shrinking: 1.500"
Flame Retardant: NoMin. Shrink Temp.: 250 Degrees F
Standards: UL 224Shrink Tubing Material: Cross-Linked Polyolefin
Color: BlackCountry of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Medium Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 9 In., Wire Range 3/0 to 400 kcmil, I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.500 In., Wall Thickness After Shrinking 0.170 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 3

Reviews