KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 1.5in ID, Black, 4ft, PK5

POWER FIRST| Zoro #: G2217713| Mfr #: 4RCU2

$114.04 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Medium Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 3/0 AWG to 400 kcmil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217713 Mfr #: 4RCU2
Shrink Tubing Wall Type: Medium WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 3/0 AWG to 400 kcmilColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.500"
Shrink Tubing Adhesive Lined: YesItem: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.150"Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing I.D. Before Shrinking: 1.500"Min. Shrink Temp.: 250 Degrees F
Standards: UL 224Max. Voltage: 600V
Shrink Tubing Material: Cross-Linked PolyolefinCountry of Origin (subject to change): China

Description

Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Medium Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 4 ft., Wire Range 3/0 to 400 kcmil, I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.500 In., Wall Thickness After Shrinking 0.150 In., Shrink Temp. -45 Degrees to 125 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 5

Reviews