Shrink Tubing, 2.0in ID, Black, 4ft, PK2

POWER FIRST| Zoro #: G1277683| Mfr #: 4RCY6

$54.34 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600V
Shrink Tubing Wall Thickness After Shrinking: 0.160"
Shrink Tubing I.D. Before Shrinking: 2.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277683 Mfr #: 4RCY6
Max. Voltage: 600VShrink Tubing Wall Thickness After Shrinking: 0.160"
Shrink Tubing I.D. Before Shrinking: 2.000"Use Shrink Tubing With Wire Size: 250 to 600 kcmil
Shrink Tubing Material: PolyolefinShrink Tubing Type: Heat Shrink Tubing
Standards: UL 224Shrink Tubing Adhesive Lined: No
Color: BlackShrink Tubing Wall Type: Medium Wall
Min. Shrink Temp.: 212 Degrees FShrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Item: Heat Shrink TubingShrink Ratio: 3:1
Flame Retardant: NoI.D. After Shrinking: 0.630"
Shrink Tubing Length: 4 ft.Country of Origin (subject to change): China

Description

Heat Shrink Tubing, Medium Wall, Polyolefin, Flame Retardant No, Shrink Tubing Adhesive Lined No, -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, 250 to 600 kcmil, Shrink Tubing I.D. Before Shrinking 2.000 In., I.D. After Shrinking 0.630 In., Shrink Tubing Wall Thickness After Shrinking 0.160 In., Shrink Tubing Length 4 ft., Black, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 2

Reviews