KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Splice Connector, Heat Shrink, Yellow, PK50

POWER FIRST| Zoro #: G1945097| Mfr #: 5UGV2

$124.64 /pk

This item ships free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.091"
Connection Material: Copper
Overall Length: 1.614"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945097 Mfr #: 5UGV2
Barrel Inside Dia.: 0.091"Connection Material: Copper
Overall Length: 1.614"Connector Type: Butt Splice
Max. Temp.: 221 Degrees FWire Range: 12 to 10 AWG and 16 to 14 AWG
Seam: ButtedItem: Splice Connector
Insulation Color: YellowConnection Type: Crimp, Heat Shrink
Insulation Type: Heat ShrinkStandards: UL listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Insulation Color Yellow, Connection Type Crimp, Heat Shrink, Wire Range 12 to 10 AWG and 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.091 In., Max. Voltage 600V, Overall Length 1.614 In., Seam Butted, Connection Material Copper, Standards UL Listed, Package Quantity 50

Reviews