KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Splice Connector, Vinyl, Blue, PK100

POWER FIRST| Zoro #: G0601517| Mfr #: 4FRJ1

$13.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.091"
Connection Material: Copper
Overall Length: 0.969"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601517 Mfr #: 4FRJ1
Barrel Inside Dia.: 0.091"Connection Material: Copper
Overall Length: 0.969"Connector Type: Butt Splice
Max. Temp.: 167 Degrees FWire Range: 16 to 14 AWG
Seam: ButtedItem: Splice Connector
Insulation Color: BlueConnection Type: Crimp
Insulation Type: VinylStandards: UL Listed/CUL
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Butt Connectors, Length 0.969 In, Wire Range 16-14 AWG, Color Blue, Insulation Type Vinyl, Connector Width 0.177 In, Thickness 0.028 In, Barrel Inside Dia 0.091 In, Barrel Length 0.276 In, Max Voltage 600V, Max Temp 167 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews