Splice Connector, Vinyl, Red, PK50

POWER FIRST| Zoro #: G2461374| Mfr #: 5UGV0

$82.21 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Max. Temp.: 167 Degrees F
Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461374 Mfr #: 5UGV0
Connection Material: CopperMax. Temp.: 167 Degrees F
Max. Voltage: 600VConnector Type: Butt Splice
Connection Type: CrimpInsulation Color: Red
Overall Length: 1.406"Standards: UL listed
Seam: ButtedBarrel Inside Dia.: 0.134" and 0.177"
Wire Range: 12 to 10 AWG and 8 AWGItem: Splice Connector
Insulation Type: VinylCountry of Origin (subject to change): Taiwan, Province of China

Description

Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Insulation Color Red, Connection Type Crimp, Wire Range 12 to 10 AWG and 8 AWG, Max. Temp. 167 Degrees F, Barrel Inside Dia. 0.134 In. and 0.177 In., Max. Voltage 600V, Overall Length 1.406 In., Seam Butted, Connection Material Copper, Standards UL Listed, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews