SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

VALUE BRAND Alkaline C Batteries, 6 Pack

POWER FIRST| Zoro #: G1960621| Mfr #: 4TAE4

$10.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 1.5Standard Battery Size: CBattery Chemistry: Alkaline
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960621 Mfr #: 4TAE4
Voltage: 1.5Standard Battery Size: C
Battery Chemistry: AlkalineBattery Type: Alkaline
Standard Battery Pack Size: 6Standards: IEC60086/ANSI
Standard Battery Series: Grainger ApprovedStandard Battery Type: Standard Battery
Item: BatteryCountry of Origin (subject to change): China

Description

Standard Battery Type Standard Battery, Standard Battery Size C, Battery Chemistry Alkaline, Voltage 1.5, Standards IEC60086/ANSI, Standard Battery Series WQL, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews