Power First
Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack
- Mfr # 36J156
- Zoro # G4998594
$33.97
22% off
$26.35
Subtotal: $26.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- POWER FIRST 11.8" L Cable Tie OR PK 100 36J227
- POWER FIRST 14.5" L Cable Tie RD PK 100 36J231
- POWER FIRST 7.9" L Cable Tie BL PK 100 36J219
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack 36J178
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 36J169
- POWER FIRST 3.9" L Miniature Cable Tie YL PK 100 36J205
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK DTM14B
- SEM PRODUCTS WORLD CLASS FLEX PRIMER SURF BLACK SE39221
- PANDUIT Cable Tie, 5.6L (142mm), Miniature, Mil PLT1.5M-M00
- GARDNER BENDER Gardner Bender 221043 14 in. Narrow Cable Tie; Stainless Steel - 5 Per Pack 221043
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UCT3S-X0
- Power First Cable Ties