Surge Protector, 120V, 15A, 6 Outlets

POWER FIRST| Zoro #: G1404426| Mfr #: 6CYY7

$18.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plug Configuration: 5-15P
Item: Surge Protector Plug Adapter
Power Indicator: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404426 Mfr #: 6CYY7
Plug Configuration: 5-15PItem: Surge Protector Plug Adapter
Power Indicator: YesOutlet Surge Protection: Yes
Connector Type: 5-15RCircuit Breaker: No
Voltage: 120VACStandards: UL1449/498A
Max. Surge Current: 40kANEMA Connector: 5-15R
Color: IvoryRated Joules: 900
Number of Outlets: 6Telephone/Fax Surge Protection: No
Amps: 15Country of Origin (subject to change): China

Description

Surge Protector, Voltage 125, Amps 15, UL 1449 Clamping Volts 400/500/400, Max. Surge Current 40kA, Wire 3, Number of Poles 3-Wire, Phase Single, Hz 60, Joules 600, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Number of Outlets 6, Wire Gauge 14 AWG, Mounting Style Plug-in, Material of Construction ABS Plastic, Color Ivory, Length 5.71 In., Width 4.02 In., Depth 1.38 In., Standards UL1449/498A, Includes Indicator Light for Active Surge Protection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews