Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Surge Protector Outlet Strip, 6 ft., White

  • Zoro #: G8475857
  • Mfr #: 52NY54
$14.45
  • Medical Grade: No
  • Coax Surge Protection: No
  • Circuit Breaker: 1
See full product details
Orders over $75 ship free.

Power First #52NY54 Specifications

  • Zoro #: G8475857
  • Mfr #: 52NY54
Medical Grade: No Coax Surge Protection: No
Circuit Breaker: 1 Telephone/Fax Surge Protection: No
Voltage: 125V AC Max. Surge Current: 30 kA
Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3 NEMA Receptacle Configuration: 5-15R
Number of Total Outlets - Ext. Cords and Outlet Strips: 6 Plug Configuration - Ext. Cords and Power Strips: Straight, No Swivel
Cord Length - Ext. Cords and Outlet Strips: 6 ft. Power Indicator: Yes
NEMA Plug Configuration - Ext. Cords and Outlet Strips: 5-15P Length: 13 in
Outlet Center Distance: 1-1/4 in Hz: 60
Item: Surge Protector Outlet Strip Max. Amps - Ext. Cords and Outlet Strips: 15.0
Rated Joules: 1,050 GFCI Protected: No
Standards: UL/cUL Communication Port: None
Color - Ext. Cords and Outlet Strips: White Mounting Style: Keyhole
Number of Transformer Outlets: 1 Width: 1 55/64 in
Cord Length: 6 ft Housing Material: Plastic
Max. Amps: 15.0 A Medical Facility Use: Not Allowed
Color: White Application: Home and Office
Total Number of Outlets: 6 Wire Size: 14 AWG
Receptacle Configuration: NEMA 5-15R Number of Conductors: 3
Plug Configuration: NEMA 5-15P Plug Style: Straight
USB Charging Port: 2 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Surge Protector Outlet Strip, Total Number of Outlets 6, Color White, Cord Length 6 ft, Communication Port None, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15.0 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 2, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length

Reviews of Power First #52NY54