Surge Protector Outlet Strip, White
- Zoro #: G7595388
- Mfr #: 52NY42
$20.22
- Coax Surge Protection: No
- Voltage: 125V AC
- Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3
Power First #52NY42 Specifications
| |
Coax Surge Protection: No | Voltage: 125V AC |
Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3 | Power Indicator: Yes |
Mounting Style: Keyhole | GFCI Protected: No |
NEMA Receptacle Configuration: 5-15R | Hz: 60 |
Max. Surge Current: 6.5 kA | Medical Grade: No |
Item: Surge Protector Outlet Strip | Outlet Center Distance: 1-1/4 in |
Number of Total Outlets - Ext. Cords and Outlet Strips: 6 | Number of Transformer Outlets: 0 |
Length: 9 21/32 in | NEMA Plug Configuration - Ext. Cords and Outlet Strips: 5-15P |
Plug Configuration - Ext. Cords and Power Strips: Straight, No Swivel | Telephone/Fax Surge Protection: No |
Circuit Breaker: 1 | Max. Amps - Ext. Cords and Outlet Strips: 15.0 |
Width: 1 9/16 in | Standards: UL/cUL |
Cord Length - Ext. Cords and Outlet Strips: 15 ft. | Rated Joules: 250 |
Color - Ext. Cords and Outlet Strips: White | Color: White |
Medical Facility Use: Not Allowed | Cord Length: 15 ft |
Communication Port: None | Max. Amps: 15.0 A |
Housing Material: Plastic | Application: Home and Office |
Plug Style: Straight | USB Charging Port: 0 |
Plug Configuration: NEMA 5-15P | Wire Size: 14 AWG |
Number of Conductors: 3 | Receptacle Configuration: NEMA 5-15R |
Total Number of Outlets: 6 | Country of Origin (subject to change): China |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color White, Cord Length 15 ft, Communication Port None, Rated Joules 250, Application Home and Office, Housing Material Plastic, Max. Amps 15.0 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length