Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Surge Protector Outlet Strip, Yellow

  • Zoro #: G8475805
  • Mfr #: 52NY60
$21.17
  • GFCI Protected: No
  • Standards: UL/cUL
  • Circuit Breaker: 1
See full product details
Orders over $75 ship free.

Power First #52NY60 Specifications

  • Zoro #: G8475805
  • Mfr #: 52NY60
GFCI Protected: No Standards: UL/cUL
Circuit Breaker: 1 Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3
Color - Ext. Cords and Outlet Strips: Yellow Coax Surge Protection: No
Power Indicator: Yes Length: 14 3/4 in
Max. Surge Current: 30 kA Number of Total Outlets - Ext. Cords and Outlet Strips: 6
Width: 2 5/32 in Hz: 60
Mounting Style: Keyhole NEMA Plug Configuration - Ext. Cords and Outlet Strips: 5-15P
Cord Length - Ext. Cords and Outlet Strips: 15 ft. Medical Grade: No
NEMA Receptacle Configuration: 5-15R Max. Amps - Ext. Cords and Outlet Strips: 15.0
Outlet Center Distance: 1-1/4 in Telephone/Fax Surge Protection: No
Item: Surge Protector Outlet Strip Rated Joules: 1,050
Voltage: 125V AC Number of Transformer Outlets: 2
Communication Port: None Medical Facility Use: Not Allowed
Max. Amps: 15.0 A Housing Material: Metal
Color: Yellow Cord Length: 15 ft
Receptacle Configuration: NEMA 5-15R Number of Conductors: 3
Total Number of Outlets: 6 Plug Configuration: NEMA 5-15P
Application: Commercial and Industrial USB Charging Port: 0
Wire Size: 14 AWG Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Surge Protector Outlet Strip, Total Number of Outlets 6, Color Yellow, Cord Length 15 ft, Communication Port None, Rated Joules 1,050, Application Commercial and Industrial, Housing Material Metal, Max. Amps 15.0 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 2, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length

Reviews of Power First #52NY60