KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protector Strip, 6 Outlet, Gray

POWER FIRST| Zoro #: G2244121| Mfr #: 3XC81

$44.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/8"
NEMA Plug Configuration: 5-15P
Voltage: 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244121 Mfr #: 3XC81
Width: 2-1/8"NEMA Plug Configuration: 5-15P
Voltage: 125Color: Gray
Max. Surge Current: 52.5kAPower Indicator: Yes
Coax Surge Protection: NoItem: Surge Protector Outlet Strip
Medical Grade: NoMax. Amps: 15
GFCI Protected: NoMounting Style: Slide clips
Cord Length: 6 ft.Includes: EMI Filtering, Mounting Hardware
Number of Outlets: 6Housing Material: ALuminum
Length: 15-1/2"Rated Joules: 1650
Number of Transformer Outlets: 0Gauge/Conductor: 14/3
Telephone/Fax Surge Protection: NoNEC Cord Designation: SJT
Depth: 1-61/64"Circuit Breaker: Yes
Standards: UL1449/1363NEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Surge Protector Outlet Strip, Number of Outlets 6, Color Gray, Cord Length 6 ft., Rated Joules 1650, Medical Grade No, Housing Material Aluminum, Voltage 125, Max. Amps 15, Length 15-1/2 In., Max. Surge Current 52.5kA, Mounting Style Slide clips, Power Indicator Yes, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Width 2-1/8 In., Depth 1-61/64 In., Telephone/Fax Surge Protection No, Coax Surge Protection No, GFCI Protected No, NEC Cord Designation SJT, Gauge/Conductor 14/3

Reviews