Surge Protector Strip, 6 Outlet, White

POWER FIRST| Zoro #: G2272706| Mfr #: 2XYP6

$106.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2272706 Mfr #: 2XYP6
NEMA Receptacle Configuration: 5-15RMax. Amps: 15
Medical Grade: NoNEMA Plug Configuration: 5-15P
Hz: 60Rated Joules: 1350
Voltage: 125Gauge/Conductor: 14/3
Standards: UL/CSACircuit Breaker: Yes
Max. Surge Current: 6kAPower Indicator: Yes
Length: 13-1/2"Color: White
GFCI Protected: NoHousing Material: Plastic
Includes: Pilot Light Switch/ 15A Resettable Overload Circuit BreakerNumber of Transformer Outlets: 0
Footnotes: 18Cord Length: 12 ft.
Width: 6"Number of Outlets: 6
Item: Surge Protector Outlet StripDepth: 2-1/2"
Telephone/Fax Surge Protection: NoCoax Surge Protection: No
Country of Origin (subject to change): China

Product Description

Surge Protector Outlet Strip, Number of Outlets 6, Color White, Cord Length 12 ft., Rated Joules 1350, Medical Grade No, Housing Material Plastic, Voltage 125, Max. Amps 15, Length 13-1/2 In., Max. Surge Current 6kA, Power Indicator Yes, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Width 6 In., Depth 2-1/2 In., Telephone/Fax Surge Protection No, Coax Surge Protection No, GFCI Protected No, Gauge/Conductor 14/3, Circuit Breaker Yes, Number of Transformer Outlets 0, Hz 60

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.